Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Econoco

Model # :WBB386428

MPN #: K30

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Product Description
Made of 1" square chrome tubing for long lasting durability. Holds three rolls of polyethylene. Bagging jack adjusts from 39" to 68". Color is Chrome.

.
PRICE
$369.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style3 Roll, Horizontal
Manufacturers Part NumberK30
BrandEconoco