SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3 Ply PNT 150 White Nitrile 3/64 x Friction Surface, 12" Wide (minimum order length = 15 ft)

3 Ply PNT 150 White Nitrile 3/64 x Friction Surface, 12" Wide (minimum order length = 15 ft)

Item #: WBB325344

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $26.95

Quantity

Customers Also Viewed

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 12" Wide (Minimum Order Length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 12" Wide (Minimum Order Length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 6" Wide (minimum order length = 15 ft!)

2 Ply 150 1/32 x Bare Back Grade 2, 6" Wide (minimum order length = 15 ft!)

#2 Short Point 316 Stainless Steel Clipper Carded Hooks

#2 Short Point 316 Stainless Steel Clipper Carded Hooks

#2 316 Stainless Steel Clipper Carded Hooks

#2 316 Stainless Steel Clipper Carded Hooks

12" Ready Set Staple Belt Lacing, Galvanized  (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized  (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs187j12) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized  (Rs187j18) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized (Rs187j18) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless  (Rs125sj36) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless (Rs125sj36) - 4 Pack

3 Ply PNT 150 White Nitrile 3/64 x Friction Surface, 12" Wide (per foot)

Strong polyester food belt with an extra heavy cover that resists the higher impact of heavier loading. Stable polyester carcass is strong, yet flexible. Tracks well and can be fabricated with cleats, flanges, v-guides, and other value added profiles. Meets FDA requirements; is USDA accepted.

Weights & Dimensions

  • Min Pulley Diameter 3.5"
  • Width 12 IN (30.48 cm)
  • Length 1 IN (2.54 cm)
  • Height 5/32 IN
  • Thickness 5/32
  • Weight 0.96 LBS (.44 kg)

Product Details

  • Working Tension 150# piw
  • For Belts W/Mechanical P.I.W. 0.08
  • Temperature Range 0 to 250 °F
  • Recommended Fasteners #2 Hook, #125 Staple, #20 Alligator
  • Type Accessory
  • Package Quantity 12" width, order per foot
  • Brand Apache Hose & Belting
  • Material Rubber
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Ply PNT 150 White Nitrile 3/64 x Friction Surface, 12" Wide (minimum order length = 15 ft)

3 Ply PNT 150 White Nitrile 3/64 x Friction Surface, 12" Wide (minimum order length = 15 ft)

Item #: WBB325344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant