Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Screenflex

Model # :WBB227432

MPN #: DS603-DN

3 Panel Display Tower, 5'9"H, Fabric - Mallard

Product Description
Simply move, unlock and unfold partition to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. The panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 3 Panel Unit. 36"W x 69"H Overall. Mallard Finish.

PRICE
$1,489.00

1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth3/4 in
Height69 in
Wheel Diameter2 in
Panel Width36 in

Product Details

Assembly RequiredNo
Number of Panels3
TypeMobile Display Tower
Frame Color FamilyBlack
ColorMallard
Wheel TypeRubber
Package Quantity1
Manufacturers Part NumberDS603-DN
BrandScreenflex