
Minimum Quantity: 2
Price: $657.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-LN-2-30-85-SR series 3" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-85-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 7-7/8 IN (20 cm)
- Length 9-23/64 IN (23.77 cm)
- Valve Size 3 IN (7.62 cm)
- Height 11-3/32 IN (28.18 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Spring Return
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-LN-2-30-85-SR
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Lug
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
What is the weight of the assembly?
Question Asked By: Paul, January 10, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Paul, The weight of the assembly is approximately 20.5 pounds. Thank you for your interest in our product!
-

BI-TORQ 3" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
$657.0
- Product Information
- Customer Review
- Product Q&A