Take 15% off your entire order!

Offer applied at checkout

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Blue

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Blue

Item #: WBB212581

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,214.93 up to 39% OFF

Price: $1,357.00

Quantity

Customers Also Viewed

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

Riser Tapered with Hardboard - 60"L x 18"W x 8"H

Riser Tapered with Hardboard - 60"L x 18"W x 8"H

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Easy to set-up standing choral riser is tapered to create angled, semi-circular arrangements. Allows for quick arrangement for all performance venues. Features built-in multi-level ganging mechanism. 10 Year Limited Warranty. Blue finish. 60"L x 18"W x 8, 16 & 24"H overall.

Weights & Dimensions

  • Width 18 in (45.72 cm)
  • Height 24 in (60.96 cm)
  • Weight Capacity 200 lbs (90.91 kg)
  • Length 60 in (152.4 cm)

Product Details

  • Type Tapered Choral Riser
  • Top Material Carpet
  • Brand National Public Seating
  • Number of Levels 3
  • Manufacturers Part Number RT3LC-04
  • Color Blue
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Blue

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Blue

Item #: WBB212581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant