Take 15% off your entire order!

Offer applied at checkout

3 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H & 24"H

3 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H & 24"H

Item #: WBB212400

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,744.41 up to 39% OFF

Price: $1,682.00

Quantity

Customers Also Viewed

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Color is Tan. Number of levels/risers is 3. 10 Year Limited Warranty.

Weights & Dimensions

  • Width 18 in (45.72 cm)
  • Height 24 in (60.96 cm)
  • Weight Capacity 200 lbs (90.91 kg)
  • Length 96 in (243.84 cm)

Product Details

  • Type Straight Choral Riser
  • Top Material Hardboard
  • Brand National Public Seating
  • Number of Levels 3
  • Manufacturers Part Number RS3LHB
  • Color Tan
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H & 24"H

3 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H & 24"H

Item #: WBB212400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant