x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 3" Gas Appliance Regulator 210G-3, Up To 26,000,000 BTU

Maxitrol 3" Gas Appliance Regulator 210G-3, Up To 26,000,000 BTU

Item #: WBB859597

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,982.00

Quantity

Customers Also Viewed

Maxitrol 3" Gas Appliance Regulator 210G-3, Up To 26,000,000 BTU

The 210 Series Is A Lock-Up Type Regulator And Compiles With Codes Using This Specification. The 210 Series Has Been Designed For Maximum Control Function In An Easy To Use Package. The Series Is Intended For Use With Gas-Fired Boilers, Steam Generators, Industrial Furnaces, Ovens And Similar High Demand Equipment. The Balanced Valve Design Eliminates The Inlet Pressure Effect Acting On The Valve. Regulating Stability Is Improved And Hunting Tendencies Reduced By The Use Of Dampening Mechanisms In Both The Breather Outlet And Sensing Tube. You Get Precise Regulation Over A Broad Range Of Pressures And Flow Rates With The 210 Series, Including A "Zero Governor" Application. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 13-1/2 (34.29 cm)
  • HEIGHT INCHES 16-1/2 (41.91 cm)
  • PIPE SIZE INCHES 3 (7.62 cm)
  • WEIGHT LBS 27 (12.27 kg)
  • COLOR Silver
  • BTU 26000000
  • MAX INLET PRESSURE (PSI) 10
  • OUTLET PRESSURE IN W.C. INCHES 3 - 6
  • CAPACITY CUBIC FEET PER HOUR 26000 (736.24 cu. m)
  • LISTING, RATING, CERTIFICATION cCSAus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER 210G-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 3" Gas Appliance Regulator 210G-3, Up To 26,000,000 BTU

Maxitrol 3" Gas Appliance Regulator 210G-3, Up To 26,000,000 BTU

Item #: WBB859597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant