Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ghent

Model # :WBB243446

MPN #: AV35-195

Ghent 3' x 5' Bulletin Board - Navy Vinyl Surface - Silver Frame

Product Description
Preferred for their outstanding durability. The frame is anodized aluminum with a satin finish. Ghent's PremaTak Vinyl is 12 oz. fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. The vinyl color comes in Navy. Backed by Ghent's 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features:
  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Frame is satin finish anodized aluminum.
  • Vinyl color is Navy
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

PRICE
$439.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Height36 in
Board Size (W x H)60 x 36 in

Product Details

TypeVinyl Board
Frame Color FamilySilver
ColorNavy
Surface MaterialVinyl
Country of OriginMade in USA
DescriptionAluminum Frame Vinyl Tackboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberAV35-195
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr