x

Take 15% off your entire order!

Offer applied at checkout

Aarco 3 Door Red Walnut Bulletin Board w/ Crown Molding - 96"W x 48"H

Aarco 3 Door Red Walnut Bulletin Board w/ Crown Molding - 96"W x 48"H

Item #: WBB290077

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,172.00

Quantity

Customers Also Viewed

Aarco 3 Door Red Walnut Bulletin Board w/ Crown Molding - 96"W x 48"H

Enclosed Bulletin Boards with a Red Oak Frame with a Walnut Stain and Crown Molding keeps your information secure while displaying if effectively . The Crown Molding adds an elegance never before offered on a standard product. The unit is equipped with a natural cork posting surface, warm natural oak frame, full length piano hinges, acrylic viewing surface, security locks and concealed mounting hardware. 96"W x 48"H. This is a 3 door unit.

  • WIDTH INCHES 96 (243.84 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Walnut
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER WBC4896RC
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 96 x 48
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 3 Door Red Walnut Bulletin Board w/ Crown Molding - 72"W x 48"H

Item #: B290075

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$1,068.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 3 Door Red Walnut Bulletin Board w/ Crown Molding - 96"W x 48"H

Aarco 3 Door Red Walnut Bulletin Board w/ Crown Molding - 96"W x 48"H

Item #: WBB290077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant