x

Take 15% off your entire order!

Offer applied at checkout

Aarco 3 Door Oak Enclosed Bulletin Board - 72"W x 36"H

Aarco 3 Door Oak Enclosed Bulletin Board - 72"W x 36"H

Item #: WBB289826

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $738.00

Quantity

Customers Also Viewed

Aarco 3 Door Oak Enclosed Bulletin Board - 72"W x 36"H

Red Oak Enclosed Bulletin Boards are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background. Color Oak 72"W x 36"H. This is a 3 door unit.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER OBC3672-3R
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 72 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAUL

    Date: April 23, 2019

    Good Job.
    Your review:
    Everything was fine.
Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 3 Door Oak Enclosed Bulletin Board - 72"W x 48"H

Item #: B289827

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$844.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 3 Door Oak Enclosed Bulletin Board - 72"W x 36"H

Aarco 3 Door Oak Enclosed Bulletin Board - 72"W x 36"H

Item #: WBB289826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant