x

Take 15% off your entire order!

Offer applied at checkout

Aarco 3 Door Cherry Enclosed Bulletin Board w/ Header - 72"W x 36"H

Aarco 3 Door Cherry Enclosed Bulletin Board w/ Header - 72"W x 36"H

Item #: WBB289823

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $941.00

Quantity

Customers Also Viewed

Aarco 3 Door Cherry Enclosed Bulletin Board w/ Header - 72"W x 36"H

Red Oak Enclosed Bulletin Boards are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background. Header is White opaque acrylic with optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard type face is Clear Gothic, Color Cherry 72"W x 36"H. This is a 3 door unit.


ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Cherry
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER CBC3672-3RH
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE With Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 72 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 3 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 96"W x 48"H

Item #: B290283

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$1,640.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 3 Door Cherry Enclosed Bulletin Board w/ Header - 72"W x 36"H

Aarco 3 Door Cherry Enclosed Bulletin Board w/ Header - 72"W x 36"H

Item #: WBB289823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant