x

Take 15% off your entire order!

Offer applied at checkout

Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 96"W x 48"H

Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 96"W x 48"H

Item #: WBB290299

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,574.00

Quantity

Customers Also Viewed

Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 96"W x 48"H

Outdoor Enclosed Aluminum Frame Bulletin Boards with a Black Powder Coated Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 96"W x 48"H. This is a 3 Door unit.


ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.

  • WIDTH INCHES 96 (243.84 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Burlap
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Outdoor Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER ODCC4896-3RHIBK
  • PACKAGE QUANTITY 1
  • STYLE Vinyl Board
  • SUGGESTED USE Outdoor
  • TYPE Illuminated With Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Vinyl
  • EXTERIOR DEPTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 72"W x 36"H

Item #: B290297

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$1,947.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 96"W x 48"H

Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 96"W x 48"H

Item #: WBB290299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant