x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Design Enclosed Bulletin Board Graphite - 72"W x 36"H

Aarco 2 Door Design Enclosed Bulletin Board Graphite - 72"W x 36"H

Item #: WBB289444

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Silver
  • White
  • Blue
  • Bronze

Gray

Price: $823.00

Quantity

Customers Also Viewed

Aarco 2 Door Design Enclosed Bulletin Board Graphite - 72"W x 36"H

For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a tackable panel that is color coordinated with the powder coated frame and concealed mounting brackets. Graphite/Grey 72"W x 36"H.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER RAB3672BL
  • PACKAGE QUANTITY 1
  • STYLE Fabric Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Fabric
  • EDGE TYPE Radius
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 72 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Graphite - 72"W x 36"H

Item #: B289993

(1)

Usually ships in 14 to 17 days (ships from US)

$910.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Design Enclosed Bulletin Board Graphite - 72"W x 36"H

Aarco 2 Door Design Enclosed Bulletin Board Graphite - 72"W x 36"H

Item #: WBB289444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant