x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® 3" Deep Lip Wagon Truck CH-3060-X3-12P - 30 x 60 - 2000 Lb. Cap.

Shown with 16" Pneumatic Wheels

Little Giant® 3" Deep Lip Wagon Truck CH-3060-X3-12P - 30 x 60 - 2000 Lb. Cap.

Item #: WBB996600

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,138.00

Quantity

Customers Also Viewed

Little Giant® 3" Deep Lip Wagon Truck CH-3060-X3-12P - 30 x 60 - 2000 Lb. Cap.

HEAVY-DUTY Wagon Trucks, 3500 lbs. Capacity - Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation.

Heavy 12 gauge reinforced steel deck with 3" retaining lip. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 19-1/2 (49.53 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER CH-3060-X3-12P
  • SHELF DEPTH INCHES 3 (7.62 cm)
  • TYPE Tray Deck
  • WEIGHT LBS 160 (72.73 kg)
  • WHEEL DIAMETER INCHES 12 (30.48 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® 3" Deep Lip Wagon Truck CH-3060-X3-12P - 30 x 60 - 2000 Lb. Cap.

Little Giant® 3" Deep Lip Wagon Truck CH-3060-X3-12P - 30 x 60 - 2000 Lb. Cap.

Item #: WBB996600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant