Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.
Aignep USA 3/8"NPT Silencer Resin Body 87 PSI 14 to 122 F
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thread Size | 3/8 NPT Male in |
Product Details
| Material | Resin Body, Felt Filter |
| Package Quantity | 1 |
| Description | Silencer |
| Connection Style | NPT |
| Manufacturers Part Number | 7071-06 |
| PSI | 87 psi |
| Brand | Aignep USA |