Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pac Strapping

Model # :WBB1346714

MPN #: B-3

Pac Strapping Polypropylene Wire Buckles Strapping, 3/8" Strap Width, Silver, Pack of 1000

Product Description
The patented PAC design of the metal buckle is engineered for easy threading. These buckles feature the exclusive "S" lock to maximize holding power.

PRICE
$66.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
66.95
Buy 3 units - 5 units
64.95Save $2.00 (3%)
Buy 6+ units
61.95Save $5.00 (7%)
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-1/2 in
Thickness0.092 ga
Strap Width3/8 in

Product Details

TypeBuckles
MaterialWire
Package Quantity1,000
ColorSilver
Manufacturers Part NumberB-3
For Use WithPolypropylene
BrandPac Strapping