
$6.67 up to 1% OFF
Price: $6.60
Product Information
Customer Review
Product Q&A
Proto® 3/8" Drive Socket Bar with 16 Clips - 17"
Heavy guage all welded steel construction
Weights & Dimensions
- Overall Length Range 11-1/64" to 17"
- Drive Size 3/8 IN
- Weight 0.24 lb LBS
- Length 17 IN (43.18 cm)
Product Details
- Type Socket Bar
- Brand Proto
- Impact Approved No
- Manufacturers Part Number J2573
- Color Family Silver
- Number of Clips 16
Customer Review
Product Q & A
There are no questions for this product.

Proto J2573 3/8" Drive Socket Bar with 16 Clips - 17"
$6.6
- Product Information
- Customer Review
- Product Q&A