Proto J5249XLQR 3/8" Drive Premium Quick-Release Pear Head Ratchet 8-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8" Drive Premium Quick-Release Pear Head Ratchet 8-1/2"
Small pear head design for access in tight, hard to reach work areas. 45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity. Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design. Low profile reversing lever design for quick, one-hand operation. Contoured, ergonomically-designed handle for comfort. Knurled bands allow for increased grip and slip resistance. Double nickel chrome plated for enhanced corrosion protection or black oxide finish. Field repairable.
PRICE
$129.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Ratchet |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | J5249XLQR |
| Brand | Proto |