Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Proto

Model # :WBB332905

MPN #: J5249XL

Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2"

Product Description
Proto® 3/8" Drive Premium Pear Head Ratchet 8-1/2"

  • Small pear head design for access in tight, hard to reach work areas.
  • 45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity.
  • Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design.
  • Low profile reversing lever design for quick, one-hand operation.
  • Contoured, ergonomically-designed handle for comfort. Knurled bands allow for increased grip and slip resistance.
  • Double nickel chrome plated for enhanced corrosion protection or black oxide finish.
  • Field repairable.


  • PRICE
    $119.95

    1
    1
    Available on or around 10/17/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8-1/2 in
    Weight0.86 lb lbs
    Drive Size3/8 in
    Male Drive Size3/8 in

    Product Details

    TypeRatchet
    ColorSilver
    Ratchet Head StylePear
    Impact ApprovedNo
    Flip Switch ReversibleYes
    RatchetingYes
    Manufacturers Part NumberJ5249XL
    Ratcheting Angle8°
    Number of Teeth45
    BrandProto