Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Proto

Model # :WBB943913

MPN #: J72903/16

Proto J72903/16 3/8" Drive Hex Bit Impact Socket - 3/16"

Product Description
Proto® 3/8" Drive Hex Bit Impact Socket - 3/16"

  • Proto® Hex Bit Impact Sockets can be used on stubborn fasteners.
  • Tight tolerances for snug fit on fastener.
  • Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners.
  • Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
  • Side locking hole.


  • PRICE
    $31.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2-23/32 in
    Socket Depth StyleStandard
    Tip Size3/16 in
    Size3/16 in
    Opening SizeHex Bit in
    Drive Size3/8 in

    Product Details

    TypeHex Bit Socket
    Measuring SystemSAE (Fractional)
    ColorBlack
    Socket/Wrench PointsHex Bit
    Impact ApprovedYes
    Manufacturers Part NumberJ72903/16
    Tip TypeHex
    BrandProto