Proto J5260 3/8" Drive Extension 3"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8" Drive Extension 3"
Made from alloy steel. Heat treated for strength and durability.
PRICE
$21.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 0.2 lbs |
| Female Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Size | 3 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Extension |
| Impact Approved | No |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | J5260 |
| Brand | Proto |