
$2.36 ea.
Price: $23.60 / Pkg of 10
Quantity Discount
- Buy 1-4 $23.60 /pkg.
- Buy 5-9 $22.40 /pkg.
- Buy 10+ $21.80 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, Thin Wall, 3/8-16 x 1/2-13 x .500", carbon steel.
Weights & Dimensions
- Installed Length 0.500"
- Size 3/8-16
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Coarse
- Design Thin Wall
- Package Quantity 10
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-6
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: S
Date: May 09, 2020
Product Q & A
There are no questions for this product.
Accessories

3/8-16 Thin Wall Insert For Metal - 319-6 - Made In USA - Pkg Qty 10
$2.36
- Product Information
- Customer Review
- Product Q&A
- Accessories