Take 15% off your entire order!

Offer applied at checkout

3/8-16 Straight Ultrasonic Insert - Flush - Hi-316-Wh - Pkg Qty 250

3/8-16 Straight Ultrasonic Insert - Flush - Hi-316-Wh - Pkg Qty 250

Item #: WBB435483

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.38 ea.

Price: $95.00 / Pkg of 250

Quantity

Customers Also Viewed

6-32 Straight Ultrasonic Insert - Flush - Hi-006-Wh - Pkg Qty 100

6-32 Straight Ultrasonic Insert - Flush - Hi-006-Wh - Pkg Qty 100

4-40 Straight Ultrasonic Insert - Flush - Hi-004-Wh - Pkg Qty 100

4-40 Straight Ultrasonic Insert - Flush - Hi-004-Wh - Pkg Qty 100

5/16-24 Straight Ultrasonic Insert - Flush - Hi-524-Wh - Pkg Qty 25

5/16-24 Straight Ultrasonic Insert - Flush - Hi-524-Wh - Pkg Qty 25

3/8-16 Straight Ultrasonic Insert - Flanged - Fl316-Hi - Pkg Qty 25

3/8-16 Straight Ultrasonic Insert - Flanged - Fl316-Hi - Pkg Qty 25

Flush 3/8-16 x .500" straight ultrasonic insert, for use in thermoplastics.

Weights & Dimensions

  • Installed Length 0.500"
  • Size 3/8-16

Product Details

  • Description Insert for Plastic
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Design Straight/Flush
  • Type Ultrasonic
  • Package Quantity 25
  • Brand EZ Lok
  • Material Brass
  • Style Imperial
  • Manufacturers Part Number HI-316-WH
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Troy

    Date: April 23, 2019

    straight ultrasonic inserts
    Your review:
    used for bottle stoppers in soft wood worked as hoped
  • Reviewer: Larry

    Date: April 23, 2019

    Exactly what I ordered
    Your review:
    worked beautifully
  • Reviewer: Larry

    Date: April 23, 2019

    Bottle Stoppers
    Your review:
    Work well as the screw insert for a number of wine bottle stoppers I have turned. First tests show these will work well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 Straight Ultrasonic Insert - Flush - Hi-316-Wh - Pkg Qty 250

3/8-16 Straight Ultrasonic Insert - Flush - Hi-316-Wh - Pkg Qty 250

Item #: WBB435483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant