
$4.84 ea.
Price: $24.20 / Pkg of 5
Quantity Discount
- Buy 1-4 $24.20 /pkg.
- Buy 5-9 $22.80 /pkg.
- Buy 10+ $21.40 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3/8-16 x .625" long Stainless steel thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.625"
- Min Depth .604 IN (1.53 cm)
- Hole Size .438 IN (1.11 cm)
- Diameter .451 IN (1.15 cm)
- Length .625 IN (1.59 cm)
- Size 3/8-16
Product Details
- Description Insert for Plastic
- Country of Origin Made in USA
- Alloy 303
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 5
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 240-6-CR
Customer Review
Product Q & A
There are no questions for this product.

3/8-16 Flush Press Insert - Stainless - 240-6-Cr - Made In USA - Pkg Qty 5
$4.84
- Product Information
- Customer Review
- Product Q&A
- Accessories