3/8-16 x .625" long Brass thread insert, press-in installation in thermoset plastics, Flanged.
3/8-16 Flanged Press Insert - Brass - 260-6-Br - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.70 Sold in packages of 10 / $1.47 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Installed Length | 0.625" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 10 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 260-6-BR |
| Design | Flanged |
| Brand | E-Z Lok |