
$3.91 ea.
Price: $19.55 / Pkg of 5
Quantity Discount
- Buy 1-4 $19.55 /pkg.
- Buy 5-9 $18.40 /pkg.
- Buy 10+ $17.30 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3/8-16 Carbon Steel Insert For Metal - 329-601
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 3/8-16 x 9/16-12 x 1.00". Threading type is Course. Alloy is 12L14.
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 3/8-16 x 9/16-12 x 1.00". Threading type is Course. Alloy is 12L14.
Weights & Dimensions
- Installed Length 1.000"
- Size 3/8-16
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Coarse
- Design Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 329-601
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3/8-16 Carbon Steel Insert For Metal - 329-601 - Made In USA - Pkg Qty 5
$3.91
- Product Information
- Customer Review
- Product Q&A
- Accessories