Thread repair insert for metal, 3/8-16 x 5/8-11 x .656", carbon steel.
3/8-16 Carbon Steel Heavy Wall Insert For Metal - 335-6 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.30 Sold in packages of 5 / $3.46 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Installed Length | 0.656" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 335-6 |
| Design | Extra Heavy Wall |
| Brand | E-Z Lok |