3/8 x 100, 300 psi, 193 lbs, Hose Assemblies
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
Reelcraft S601015-100 3/8"x100' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 lbs |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | PVC |
| Color | Red |
| Manufacturers Part Number | S601015-100 |
| PSI | 300 psi |
| Max Temperature | 150 °F |
| Brand | Reelcraft |
Warranty
| Warranty | 6 mo |