This popular telescoping handle is ideal for RV's and boats of all sizes. Telescopes from 3' - 6' (0.9m - 1.8m). Patented no-look tracking system for foolproof adjustments. Teardop design makes Perfect Pole up to 67% stronger than other telescoping handles. Rated #1 by Powerboat Reports. Outer pole is made of custom extruded, heat treated, anodized aluminum. Inner pole is made of drawn 6063 T8 heat treated, anodized aluminum. Comfortable hand grip. Designed to work with Swobbit System Uni-Snap quick release accessories. Pole only weighs 2 pounds.
Swobbit 3'-6' Perfect Pole Telescoping Handle - SW45650
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 1 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Handle Material | Foam Rubber |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Description | Telescopic Handle |
| Color | Silver |
| Manufacturers Part Number | SW45650 |
| Brand | Swobbit |