MasterVision Super Magnets, 3/4" Diameter, Assorted Colors, Red, Green, Yellow, Blue, Black, Pack of 10
MasterVision magnetic accessories make building and maintaining your planning board easier. These assorted colored magnets allow you to securely hold photos and documents. Arrange data easily and quickly when changes become necessary. Works well on a variety of magnetic surfaces. Colors include red, green, yellow, blue, black.
MasterVision Super Magnets - 3/4" Diameter - Assorted Colors - Pack of 10
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$19.00was $24.00
Save $5.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Depth | 1/4 in |
| Height | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Magnets |
| Package Quantity | 10 |
| Description | 3/4" Super Magnets |
| Color | Assorted |
| Manufacturers Part Number | IM140909 |
| Magnetic | Yes |
| Brand | MasterVision |