x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 3/4" Straight Flow Thru Regulator RV52-3/4, Up To 900,000 BTU

Maxitrol 3/4" Straight Flow Thru Regulator RV52-3/4, Up To 900,000 BTU

Item #: WBB859592

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Customers Also Viewed

Maxitrol 3/4" Straight Flow Thru Regulator RV52-3/4, Up To 900,000 BTU

Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 3-1/4 (8.26 cm)
  • HEIGHT INCHES 4-9/10 (12.45 cm)
  • PIPE SIZE INCHES 3/4 (1.91 cm)
  • WEIGHT LBS 1.2 (.55 kg)
  • COLOR Silver
  • BTU 900000
  • OUTLET PRESSURE IN W.C. INCHES 3 - 6
  • CAPACITY CUBIC FEET PER HOUR 900 (25.49 cu. m)
  • LISTING, RATING, CERTIFICATION cCSAus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER RV52-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 3/4" Straight Flow Thru Regulator RV52-3/4, Up To 900,000 BTU

Maxitrol 3/4" Straight Flow Thru Regulator RV52-3/4, Up To 900,000 BTU

Item #: WBB859592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant