x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Item #: WBB859614

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Maxitrol Rubber Seat Poppet Type Regulator, Designed Primarily For Main Burner And Pilot Load Applications Where Precise Control Of Tiny Flows Is Essential For Operating Equipment. Suitable For Application In Natural Manufactured, Mixed Gases, Liquefied Petroleum Gases And LP Gas-Air Mixture Piping Systems. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 3-2/5 (8.64 cm)
  • HEIGHT INCHES 2 (5.08 cm)
  • PIPE SIZE INCHES 3/4 (1.91 cm)
  • WEIGHT LBS 0.6 (.27 kg)
  • COLOR Silver
  • BTU 750000
  • MAX INLET PRESSURE (PSI) 1/2
  • OUTLET PRESSURE IN W.C. INCHES 3 - 6
  • CAPACITY CUBIC FEET PER HOUR 750 (21.24 cu. m)
  • LISTING, RATING, CERTIFICATION cCSAus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER RV48-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Item #: WBB859614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant