Proto J5660 3/4" Drive Extension 4"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/4" Drive Extension 4"
Extensions help provide access to fasteners in areas that might otherwise be difficult to reach.
PRICE
$85.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 0.9 lbs |
| Female Drive Size | 3/4 in |
| Drive Size | 3/4 in |
| Size | 4 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Extension |
| Impact Approved | No |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | J5660 |
| Brand | Proto |