Die cut magnetic square indicators help you flag key dates, deadlines and important information.
3/4" Black Magnetic Squares 20/Pk
|
Questions & Answers (0)
Product Description
PRICE
$15.25
30
30
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4/5 in |
| Height | 2/57 in |
Product Details
| Type | Magnets |
| Package Quantity | 20 |
| Description | 3/4" Black Magnetic Squares 20/Pk |
| Color | Black |
| Manufacturers Part Number | FI-227 |
| Magnetic | Yes |
| Brand | Magna Visual |