3/32 Hex T-handle - 13305
Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 3/32" Length: 4.2".
Bondhus 13305 3/32" Hex T-Handle - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$21.50 Sold in packages of 2 / $10.75 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Tip Size | 3/32 in |
| Handle Length | 4-3/16" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Yellow |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 13305 |
| Ball End | No |
| Brand | Bondhus |