3/32 ProHold Balldriver Screwdriver - 10705
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 3/32". Handle length is 4.8". Package quantity is2.
Bondhus 10705 3/32" Balldriver Screwdriver - Long - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$15.00 Sold in packages of 2 / $7.50 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Tip Size | 3/32 in |
| Handle Length | 4.8" |
Product Details
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Long Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 10705 |
| Brand | Bondhus |