3/16 ProHold Balldriver T-handle - 75110
ProHold® Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 3/16" Length: 9.8".
Bondhus 75110 3/16" Prohold Balldriver T-Handle - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.50 Sold in packages of 2 / $16.25 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Tip Size | 3/16 in |
| Handle Length | 9-13/16" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Yellow |
| Series | ProHold® |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 75110 |
| Ball End | Yes |
| Brand | Bondhus |