3/16 Hex L-wrench - Long - 12110
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 3/16" Length: 4.5".
Bondhus 12110 3/16" Hex L-Wrench - Long - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.30 Sold in packages of 10 / $1.13 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Tip Size | 3/16 in |
| Short Arm Length | 15/16 in |
| Handle Length | 4.5" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 12110 |
| Ball End | No |
| Brand | Bondhus |