3/16 Balldriver Screwdriver - 10610
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 3/16". Handle length is 3.7". Package quantity is2.
Bondhus 10610 3/16" Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.00 Sold in packages of 2 / $11.00 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Tip Size | 3/16 in |
| Handle Length | 3.7" |
Product Details
| Handle Material | " Thermoplastic, Soft Rubber Coating " |
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Shank Color Family | Black |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 10610 |
| Shank Material | Steel |
| Ball End | Yes |
| Brand | Bondhus |