
Price: $54.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
2" U Cutter for cutting and scraping.
Weights & Dimensions
- For Use with Pipe Size 3 – 10 in
- Diameter 2 in (5.08 cm)
- Weight 0.4 lbs (.18 kg)
Product Details
- For Use With 1/2, 5/8 & 3/4 Cables
- Brand General Wire
- Package Quantity 1
- Description U Cutter
- Series 2 U-Cutter for 1/2 , 5/8 & 3/4 Cables
- Material Steel
- Manufacturers Part Number 2UC
- Connection Style General Drum Type
Customer Review
Product Q & A
There are no questions for this product.

General Wire 2UC 2" U Cutter
$54.95
- Product Information
- Customer Review
- Product Q&A
- Accessories