SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 13252 2mm Hex T-Handle - Pkg Qty 2

Bondhus 13252 2mm Hex T-Handle - Pkg Qty 2

Item #: WBB472164

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $16.00 / Pkg of 2

Quantity

Customers Also Viewed

Bondhus 15252 2mm Hex T-Handle 6" Length - Pkg Qty 2

Bondhus 15252 2mm Hex T-Handle 6" Length - Pkg Qty 2

Bondhus 15254 2.5mm Hex T-Handle 6" Length - Pkg Qty 2

Bondhus 15254 2.5mm Hex T-Handle 6" Length - Pkg Qty 2

Bondhus 13164 5mm Balldriver T-Handle - Pkg Qty 2

Bondhus 13164 5mm Balldriver T-Handle - Pkg Qty 2

Bondhus 75160 4mm Prohold Balldriver T-Handle - Pkg Qty 2

Bondhus 75160 4mm Prohold Balldriver T-Handle - Pkg Qty 2

Bondhus 75164 5mm Prohold Balldriver T-Handle - Pkg Qty 2

Bondhus 75164 5mm Prohold Balldriver T-Handle - Pkg Qty 2

Bondhus 13207 1/8" Hex T-Handle - Pkg Qty 2

Bondhus 13207 1/8" Hex T-Handle - Pkg Qty 2

Proto J46405 T-Handle Hex Key - 5/64", 6" Long

Proto J46405 T-Handle Hex Key - 5/64", 6" Long

Proto J46408 T-Handle Hex Key - 1/8", 6" Long

Proto J46408 T-Handle Hex Key - 1/8", 6" Long

Bondhus 53109, 5/32" Ball End T-Handle, ProGuard™ - Pkg Qty 2

Bondhus 53109, 5/32" Ball End T-Handle, ProGuard™ - Pkg Qty 2

Bondhus 15452 2.0mm Loop T-Handle Hex Key - 6" Handle - Pkg Qty 2

Bondhus 15452 2.0mm Loop T-Handle Hex Key - 6" Handle - Pkg Qty 2

Bondhus 46409 5/32" Loop T-Handle Cushion Grip Hex Key - 6" Handle - Pkg Qty 2

Bondhus 46409 5/32" Loop T-Handle Cushion Grip Hex Key - 6" Handle - Pkg Qty 2

2mm Hex T-handle - 13252

Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 2mm.

Weights & Dimensions

  • Length 5-7/8 IN (14.92 cm)
  • Handle Length 5-7/8"
  • Tip Size 2 IN (5.08 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Hex Key
  • Handle Color Family Red
  • Package Quantity 2
  • Brand Bondhus
  • Style T-Handle
  • Manufacturers Part Number 13252
  • Color Family Red
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 13252 2mm Hex T-Handle - Pkg Qty 2

Bondhus 13252 2mm Hex T-Handle - Pkg Qty 2

Item #: WBB472164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant