
$0.38 ea.
Price: $38.00 / Pkg of 100
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
2mm Hex L-wrench - Long - 13952
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 100. Size: 2mm Length: 82mm.
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 100. Size: 2mm Length: 82mm.
Weights & Dimensions
- Length 3-1/4 IN (8.26 cm)
- Handle Length 82mm
- Short Arm Length 5/8 IN
- Tip Size 2 IN (5.08 cm)
Product Details
- Tamper Resistant No
- Measuring System Metric (MM)
- Type Hex Key
- Package Quantity 100
- Brand Bondhus
- Style Long Arm
- Manufacturers Part Number 13952
- Color Family Gray
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100
$0.38
- Product Information
- Customer Review
- Product Q&A
- Accessories