Trim & Touch-up Kit includes (1) 2" Hi-Density Foam roller assembly inside a black plastic paint tray. Hi-Density foam rollers are lint free providing a smooth, seamless finish. Perfect for smooth surfaces such as doors, trim and cabinets. Compatible with most latex and oil based paints and stains.
RollerLite 2" Foam Trim Kit, White, 12/Case - 2FOAMFD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 1-1/2 in |
| Height | 6-9/13 in |
| Weight | 0 lbs |
| Size | 2" |
| Length Out | 4.527 |
Product Details
| Type | Foam Trim Kit |
| Color | White |
| Size Type | 2/Pack |
| Description | Mini Roller Cover |
| Wall Type | Smooth |
| Package Quantity | 12 |
| Manufacturers Part Number | 2FOAMFD |
| Brand | RollerLite |
| Bristle Material | Foam |