All-new next-generation battery charger with hyper-density technology (HDT) - now smaller, lighter, and with improved features to increase battery life. Designed for 12-volt lead-acid batteries, including most flooded, gel, AGM, and maintenance-free, as well as automotive, marine, RV, and deep-cycle batteries. The perfect battery maintainer for daily battery maintenance or long-term storage of cars, boats, trucks, RVs, and equipment, plus suitable for charging ATVs, wave runners, lawn mowers, and more. Engineered to be securely mounted nearby the battery with its rugged snap-fit mounting bracket and effortlessly installs into most materials with truss-head self-tapping screws. Integrated thermal sensor to maximize battery life and automatically compensates charging for both cold and hot environments.Enjoy countless hours of safe charging without any risk of overcharging your batteries, plus additional safety like spark-proof connections, and reverse polarity protection.Includes a 2-amp direct-mount battery charger and battery maintainer with a 24-inch Type-A A/C cable and 24-inch D/C cable with eyelets, plus a mounting bracket, self-tapping truss-head screws, and user guide, plus a 3-year hassle-free warranty.
NOCO 2A Direct-Mount Battery Charger, Compact, Lightweight, Energy Efficient - GENIUS2D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3-3/4 in |
| Height | 6-1/2 in |
| Inside Length | 3.46 in |
| Inside Width | 3.74 in |
| Inside Height | 6.5 in |
| Weight | 0.7 lbs |
| Cord Length | 2 ft |
| Cord Gauge | 18 AWG ga |
Product Details
| Type | Charger Maintainer |
| Color | Black |
| Amperage | 2 A |
| For Use With | Batteries |
| Voltage | 6/12 V |
| Includes | Charger |
| Material | Lexan Resin |
| Description | 2A Direct-Mount Battery Charger, Compact, Lightweight, Energy Efficient |
| Package Quantity | 16 |
| Manufacturers Part Number | GENIUS2D |
| Brand | Noco |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| Certifications | ETL, cETL |