x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2918FO-FW External Elbow, FiberReady, Fog White, 3-3/4"L

Wiremold 2918FO-FW External Elbow, FiberReady, Fog White, 3-3/4"L

Item #: WBB864292

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3.98

Quantity

Customers Also Viewed

Wiremold 2918FO-FW External Elbow, FiberReady, Fog White, 3-3/4"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings

  • SIZE 3/4" X 1-1/2"
  • COLOR Fog White
  • LENGTH 3-3/4"
  • DESCRIPTION External Elbow
  • MANUFACTURERS PART NUMBER 2918FO-FW
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2918FO-FW External Elbow, FiberReady, Fog White, 3-3/4"L

Wiremold 2918FO-FW External Elbow, FiberReady, Fog White, 3-3/4"L

Item #: WBB864292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant