Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864162

MPN #: 2915FO-FW

Wiremold 2915FO-FW Tee Fitting, FiberReady, Fog White, 5-1/2"L

Product Description
Wiremold 2915FO-FW Tee Fitting, FiberReady, Fog White, 5-1/2"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$6.20

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Size3/4 X 1-1/2 in

Product Details

Manufacturers Part Number2915FO-FW
DescriptionTee Fitting
ColorWhite
BrandWiremold