Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864224

MPN #: 2911FO

Wiremold 2911FO 90° Flat Elbow, FiberReady, Ivory, 3-1/2"L

Product Description
Wiremold 2911FO 90° Flat Elbow, FiberReady, Ivory, 3-1/2"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$5.70

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size3/4 X 1-1/2 in

Product Details

Manufacturers Part Number2911FO
DescriptionFlat Elbow
ColorWhite
BrandWiremold