Flap Mops
Width
Brand
Color
Price
Most Relevant
Compare
Superior Abrasives 28969 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine - Pkg Qty 10
Model #: WBB2265746
1
1
Ships within 1 Business Day (ships from US)
Diameter
2 in
Max RPM
20000 rpm
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Compare
Superior Abrasives 28967 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Fine - Pkg Qty 10
Model #: WBB2265761
1
1
Ships within 1 Business Day (ships from US)
Diameter
2 in
Max RPM
20000 rpm
Abrasive Material
Aluminum Oxide
Grade
Fine
Compare
Superior Abrasives 28971 Flap Mop Mandrel 2-1/2 x 1-1/2 x 1/4 Aluminum Oxide Fine - Pkg Qty 10
Model #: WBB2265744
1
1
Ships within 1 Business Day (ships from US)
Diameter
2-1/2 in
Max RPM
18000 rpm
Abrasive Material
Aluminum Oxide
Grade
Fine