x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2817 Internal Elbow, Ivory, 1-1/2"L

Wiremold 2817 Internal Elbow, Ivory, 1-1/2"L

Item #: WBB864840

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $2.29

Quantity

Customers Also Viewed

Wiremold 2817 Internal Elbow, Ivory, 1-1/2"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings

  • COLOR Ivory
  • SIZE 1" X 1/2"
  • LENGTH 1-1/2"
  • MANUFACTURERS PART NUMBER 2817
  • DESCRIPTION Internal Elbow
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2817 Internal Elbow, Ivory, 1-1/2"L

Wiremold 2817 Internal Elbow, Ivory, 1-1/2"L

Item #: WBB864840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant