- One-piece design
- Easy open and snap-close latch
- Durable, flexible hinge construction
- Adhesive backing
- Fiber compliant fittings
Wiremold 2811-Wh 90° Flat Elbow, White, 2"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$3.45
20
20
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1 X 1/2 in |
Product Details
| Manufacturers Part Number | 2811-WH |
| Description | Flat Elbow |
| Color | White |
| Brand | Wiremold |